Shop All Toilet Repair Parts
American Imaginations
Walnut Plastic Unique Flush Lever
Mfr # AI-38389
Zoro # G810804796
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Walnut
- For Use With Residential/Non-Residential
- Includes Flush Lever
- Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38389
- Zoro # G810804796
- UPC # 627622383894
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 4 in |
Details
Material | Plastic |
Color | Walnut |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in walnut color. THIS BONE-COLORED FLUSH LEVER IS A SUBTLE AND NEUTRAL CHOICE FOR YOUR TOILET. CONSTRUCTED FROM ROBUST PLASTIC MATERIAL, IT ENSURES DURABILITY AND RELIABILITY. MEASURING 4 INCHES IN SIZE, IT PROVIDES A COMPACT AND EFFICIENT DESIGN FOR EASY FLUSHING. ITS COMPATIBILITY WITH VARIOUS TOILET MODELS MAKES IT A PRACTICAL OPTION FOR REPLACING OR UPGRADING YOUR TOILETS FLUSH LEVER. WITH ITS UNOBTRUSIVE COLOR AND STANDARD SIZE, IT SEAMLESSLY BLENDS INTO YOUR BATHROOM DECOR WHILE SERVING ITS FUNCTIONAL PURPOSE EFFECTIVELY. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with plastic. The primary color of this product is walnut and it comes with walnut hardware. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- LARSEN SUPPLY CO Sink Strainer Wrench (13-2209)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- SLOAN H-543-ASD SCREWDRIVER STOP KIT 3/4 IN (3308861)
- SLOAN Repair Kit Royal El1107A Sol Royal 1.0U Repair Kit (3345017)
- FLUIDMASTER Tube Refill Toilet Tank (218)
- KOHLER Seal, Flush Valve (GP83888)
- TOTO Upper Bracket For In Wall Tank Wt174M (THU548)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- LARSEN SUPPLY CO American Standard Chrome Flush Trip Lever (660355)
- American Imaginations Toilet Repair Parts