Shop All Toilet Repair Parts
American Imaginations
Unique White Toilet Screw Bolt Caps Plastic
Mfr # AI-38588
Zoro # G510794304
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Residential/Non-Residential
- Includes Toilet Screw Bolt Caps
- Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38588
- Zoro # G510794304
- UPC # 627622385881
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Toilet Screw Bolt Caps |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet screw bolt caps in white color. THE TOILET SCREW BOLT CAPS COME IN A CRISP WHITE COLOR AND ARE CONSTRUCTED FROM DURABLE PLASTIC MATERIAL. THESE CAPS ARE DESIGNED TO COVER AND PROTECT THE SCREW BOLTS THAT SECURE THE TOILET BOWL TO THE FLOOR. THEIR WHITE COLOR COMPLEMENTS MOST TOILET DESIGNS, PROVIDING A CLEAN AND FINISHED APPEARANCE. MADE FROM PLASTIC, THEY ARE RESISTANT TO WATER AND CORROSION, ENSURING LONG-LASTING PERFORMANCE IN THE BATHROOM ENVIRONMENT. INSTALLING THESE CAPS NOT ONLY ADDS A POLISHED LOOK TO YOUR TOILET BUT ALSO HELPS PREVENT DEBRIS FROM ACCUMULATING AROUND THE BOLTS, MAKING MAINTENANCE EASIER. This toilet screw bolt caps features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet screw bolt caps is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- STERLING Sanibel Ov Lav-8 Kwh (442008-0)
- ZURN Lead Free, Hose Bibb 34-195Xl 3/4 (34-195XL)
- JONES STEPHENS Tank-To-Bowl Gasket For Gerber (C03305L)
- PLUMB PAK Tank Lever Deco White Ch (PP836-70PCPOL)
- LARSEN SUPPLY CO Plastic Toilet Shim (659324)
- JONES STEPHENS CP Trim Kit For Moen Chateau T/S (T73400)
- PROSOURCE Toilet Tank Ball W/Lift Wire (PMB-192)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- KORKY Briggs Vacuity Toilets Rubber Flapper with Adjustable Float and Stainless Steel Chain (65BP)
- American Imaginations Toilet Repair Parts