Shop All Toilet Repair Parts
American Imaginations
Unique Grey Toilet Bolts Nylon
Mfr # AI-38555
Zoro # G510633689
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Grey
- For Use With Residential/Non-Residential
- Includes Toilet Bolts
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38555
- Zoro # G510633689
- UPC # 627622385553
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Nylon |
Color | Grey |
For Use With | Residential/Non-Residential |
Includes | Toilet Bolts |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet bolts in grey color. WHITE NYLON TOILET BOLTS, MEASURING 0.3125 X 2.25, ARE A PRACTICAL AND CORROSION-RESISTANT CHOICE FOR SECURING TOILETS. THESE BOLTS ARE DESIGNED TO BLEND SEAMLESSLY WITH MODERN BATHROOM AESTHETICS DUE TO THEIR CLEAN AND NEUTRAL WHITE COLOR. NYLON IS AN EXCELLENT MATERIAL CHOICE FOR TOILET BOLTS AS IT IS HIGHLY DURABLE AND IMMUNE TO RUST AND CORROSION, ENSURING A LONG-LASTING INSTALLATION. THE 0.3125 SIZE IS A COMMON DIMENSION, MAKING THESE BOLTS COMPATIBLE WITH MOST TOILET INSTALLATIONS. WHETHER YOURE RENOVATING A BATHROOM OR REPLACING EXISTING HARDWARE, WHITE NYLON TOILET BOLTS PROVIDE A RELIABLE AND VISUALLY PLEASING SOLUTION. This toilet bolts features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet bolts is made with nylon. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP07002)
- AMERICAN STANDARD 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063051.002)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- KOHLER Purist Deck-Mount Bridge Fct, W/Spray (7548-4-AF)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- SLOAN Sloan 1001500 WES-150 Waterfree Urinal Cartridge Kit (1001500)
- FLUIDMASTER Tank To Bowl Bolts 2-3/4" (6101)
- SLOAN Sensor Repair Kit, Urinals (EL1500)
- BLACK SWAN Tank-To-Bowl Bolt Kit W/Wing&Hex Nuts-Br (13170)
- THRIFCO PLUMBING Kohler T/B Gasket (4401938)
- KOHLER Toilet Spud Assembly, Brass, 1-1/2 (18357)
- American Imaginations Toilet Repair Parts