Shop All Toilet Repair Parts
American Imaginations
Unique Brass Toilet Bolt And Floor Screw Kit Brass
Mfr # AI-38598
Zoro # G810514817
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed
- For Use With Residential/Non-Residential
- Includes Toilet Bolt And Floor Screw Kit
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38598
- Zoro # G810514817
- UPC # 627622385980
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Brass |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Includes | Toilet Bolt And Floor Screw Kit |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet bolt and floor screw kit in brass color. THE TOILET BOLT AND FLOOR SCREW KIT CONSISTS OF HIGH-QUALITY BRASS MATERIAL, ENSURING DURABILITY AND RESISTANCE TO CORROSION. WITH A SIZE OF 0.25 X 2.25, THESE BOLTS AND SCREWS ARE IDEAL FOR SECURELY ANCHORING YOUR TOILET TO THE FLOOR. THE KIT INCLUDES TWO BOLTS AND TWO SCREWS, PROVIDING YOU WITH ALL THE NECESSARY HARDWARE FOR A PROPER INSTALLATION. THIS KIT IS A RELIABLE CHOICE FOR ENSURING YOUR TOILET REMAINS STABLE AND SECURELY ATTACHED TO THE FLOOR. IT OFFERS CONVENIENCE AND PEACE OF MIND FOR YOUR BATHROOM PLUMBING NEEDS. This toilet bolt and floor screw kit features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet bolt and floor screw kit is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-43)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo PulDown Kitchen Ch (4932.300.002)
- TOTO TRIP LEVER - LEFT HAND SIDE -CHROME PLATED - REPL THU004 (THU808#CP-A)
- ZURN Valve Cap, 1-39/64" Size, Brass, Chrome (PTR6200-L-1.28-VR)
- KOHLER Wellworth Highline Trip Lever (9379-BL)
- KOHLER Bolt Cap Kit (1225543-0)
- PLUMB PAK Wax Jumbo Toilet Gaskets (K836-2)
- THRIFCO PLUMBING Industrial Professional Stepped Flanged Plunger (5038032)
- DANCO Tank Ball Self Align Univ (88762)
- American Imaginations Toilet Repair Parts