Shop All Toilet Repair Parts
American Imaginations
Rubber Red Toilet Tank Flapper
Mfr # AI-38494
Zoro # G110535529
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
- For Use With Residential/Non-Residential
- Includes Flapper
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38494
- Zoro # G110535529
- UPC # 627622384945
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Rubber |
Color | Red |
For Use With | Residential/Non-Residential |
Includes | Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flapper in red color. THE RED FLAPPER IS A BOLD AND DISTINCTIVE CHOICE FOR YOUR TOILET. CRAFTED FROM DURABLE RUBBER MATERIAL, THIS FLAPPER OFFERS LONG-LASTING PERFORMANCE AND A RELIABLE SEAL, ENSURING YOUR TOILET FUNCTIONS EFFECTIVELY. THE VIBRANT RED COLOR NOT ONLY ADDS A POP OF COLOR TO YOUR BATHROOM BUT ALSO MAKES IT EASY TO IDENTIFY AND REPLACE WHEN NEEDED. WHETHER YOU HAVE A STANDARD OR UNIQUE TOILET MODEL, THIS RED RUBBER FLAPPER IS DESIGNED TO FIT MOST TOILETS, PROVIDING VERSATILITY AND CONVENIENCE FOR HOMEOWNERS. WITH ITS STRIKING APPEARANCE AND DEPENDABLE FUNCTIONALITY, THE RED RUBBER FLAPPER CAN BE A PRACTICAL AND STYLISH ADDITION TO YOUR BATHROOM. This flapper features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flapper is made with rubber. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- DURAVIT Happy D.2 Toilet Seat 0064590000 White (0064590000)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- JONES STEPHENS Toilet Seat Hinge Bolts White (C200PHB)
- PLUMB PAK Toilet Tank Repair Kit (PP23004)
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CWh (738921-103.0070A)
- JAY R. SMITH MANUFACTURING Coupling, ABS Plastic (0100C-P)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- AMERICAN STANDARD Tank Lid For Edgemere Rhel-Wht (735214-400.020)
- KOHLER Left-Hand Trip Lever (9466-L-BL)
- American Imaginations Toilet Repair Parts