Shop All Electrical Parts
American Imaginations
Round Chrome Threaded Sleeve Plastic
Mfr # AI-38164
Zoro # G510805215
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Color Chrome
- Finish Polished
- Width 0.5 in
- Weight 0.5 lbs
Product Information
- Brand American Imaginations
- MFR # AI-38164
- Zoro # G510805215
- UPC # 627622381647
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Description
THIS PRODUCT INCLUDES: 1x threaded sleeve in chrome color. - THIS THREADED SLEEVE IS DESIGNED FOR USE WITH BS BATH AND SHOWER FAUCETS.- IT SERVES AS AN INTERMEDIARY COMPONENT, INSTALLED BETWEEN THE WALL FLANGE AND THE FAUCET HANDLE.- THIS THREADED SLEEVE PLAYS A VITAL ROLE IN SECURING AND FACILITATING THE OPERATION OF THE HANDLE WITHIN THE BS FAUCET SYSTEM. This threaded sleeve features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This threaded sleeve is made with plastic. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- INTERNATIONAL RECTIFIER Rectifier Diode (600502)
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr (619411)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- HUBBELL WIRING DEVICE-KELLEMS Spider Supervisory Kit (SSK)
- American Imaginations Electrical Parts