Shop All Toilet Repair Parts
American Imaginations
Round Blue Universal Flapper Silicone
Mfr # AI-38424
Zoro # G110535574
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Blue
- For Use With Residential/Non-Residential
- Includes Universal Flapper
- Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38424
- Zoro # G110535574
- UPC # 627622384242
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Silicone |
Color | Blue |
For Use With | Residential/Non-Residential |
Includes | Universal Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x universal flapper in blue color. THE UNIVERSAL FLAPPER, FEATURED IN A VIBRANT BLUE COLOR, OFFERS BOTH FUNCTIONALITY AND A SPLASH OF COLOR TO YOUR TOILET TANK. CRAFTED FROM DURABLE SILICONE MATERIAL, THIS FLAPPER IS DESIGNED TO WITHSTAND THE RIGORS OF EVERYDAY USE. ITS SILICONE CONSTRUCTION ENSURES A RELIABLE AND WATERTIGHT SEAL, PREVENTING LEAKS AND MAINTAINING EFFICIENT FLUSHING. THE STANDOUT FEATURE OF THIS UNIVERSAL FLAPPER IS ITS VERSATILITY, AS IT IS COMPATIBLE WITH MOST TOILET MODELS, MAKING IT A CONVENIENT REPLACEMENT PART FOR A WIDE RANGE OF TOILETS. WITH ITS EYE-CATCHING BLUE HUE AND DEPENDABLE PERFORMANCE, ITS A PRACTICAL AND AESTHETICALLY PLEASING CHOICE FOR TOILET MAINTENANCE. This universal flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This universal flapper is made with silicone. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- TECHNIFIT Fitting, PTC, Male Straight Round, 5/32" x 1/8" Male NPT, POC5/32-N1 (POC5/32-N1)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT (ZUSA-PF-6715)
- SIOUX CHIEF Closet Ring Stnls Stl (886-MR)
- KOHLER Piston Assembly, 4"x2-13/16"x1-5/8" Size (K-1157032)
- PLUMB PAK Toilet Shims Plastic (PP836-55)
- FLUSHMATE Tank Trim, Toilet, Plastic, Black (M-101526-F3B)
- ZURN Aquaflush Urinal Rebuild Kit, 1.0 Gal (P6000-EUR-WS1-RK)
- KINGSTON BRASS KTPL2 Toilet Tank Lever, Polished Brass (KTPL2)
- SLOAN Repair Kit Royal El1109A Sol Royal 1.28C Repair Kit (3345083)
- American Imaginations Toilet Repair Parts