Shop All Toilet Repair Parts
American Imaginations
Round Black Universal Flapper Rubber
Mfr # AI-38451
Zoro # G610535517
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- For Use With Residential/Non-Residential
- Includes Universal Flapper
- Length 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38451
- Zoro # G610535517
- UPC # 627622384518
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Rubber |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Universal Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x universal flapper in black color. THE UNIVERSAL 2 FLAPPER, MADE FROM DURABLE RUBBER MATERIAL, IS DESIGNED TO FIT MOST BRANDS OF TOILETS, OFFERING VERSATILITY IN REPLACEMENT OPTIONS. ITS BLACK COLOR ADDS A SLEEK AND MODERN TOUCH TO YOUR TOILETS INTERIOR. THIS RUBBER FLAPPER NOT ONLY ENSURES A SNUG FIT BUT ALSO PROVIDES RESISTANCE TO WEAR AND TEAR, MAKING IT A RELIABLE CHOICE FOR LONG-TERM USE. WHETHER YOU HAVE A TOILET IN ONTARIO, CANADA, OR ANYWHERE ELSE, THIS UNIVERSAL FLAPPER IS A PRACTICAL SOLUTION FOR MAINTAINING YOUR TOILETS FLUSHING MECHANISM. UPGRADE YOUR TOILETS PERFORMANCE WITH THIS DEPENDABLE AND VERSATILE BLACK RUBBER FLAPPER. This universal flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This universal flapper is made with rubber. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- MIDWEST FASTENER 5/16" Nylon Plastic Compression Sleeves 15PK (35722)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- KORKY TOTO FLAPPER 3 in. (2021BP)
- BEMIS Toilet Seat Hardware, 2 Hinges w/Nuts (HK84-000)
- THRIFCO PLUMBING TOTO Universal Side Mount Tank Trip Lever, Satin Nickel (4405753)
- THRIFCO PLUMBING Tank to Bowl Gasket Compatible with Eljer & Briggs Toilet (9408018)
- KOHLER FLAPPER CLASS 5 KOHLER (GP1078441)
- KOHLER Hinge Kit (1267952-96)
- SLOAN Sensor Assembly, Urinal (EBV312A-U)
- American Imaginations Toilet Repair Parts