American Imaginations

Round Beige Toilet Flange Extension Kit Plastic


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Beige
  • For Use With Residential/Non-Residential
  • Includes Toilet Flange Extension Kit
  • Handle Type Standard
See all product information

Product Information

Dimensions

Width 0.5 in
Length 0.5 in

Details

Material Plastic
Color Beige
For Use With Residential/Non-Residential
Includes Toilet Flange Extension Kit
Handle Type Standard

Description

THIS PRODUCT INCLUDES: 1x toilet flange extension kit in beige color. THE TOILET FLANGE EXTENSION KIT, AVAILABLE IN A CLEAN WHITE COLOR, IS A CONVENIENT SOLUTION FOR ADJUSTING THE HEIGHT OF A TOILET FLANGE DURING INSTALLATION. THIS KIT IS PRIMARILY CONSTRUCTED FROM DURABLE PLASTIC MATERIAL, ENSURING LONG-LASTING PERFORMANCE. IT INCLUDES TWO RINGS, ONE MEASURING 0.5 INCHES THICK AND THE OTHER 0.75 INCHES THICK, ALLOWING FOR FLEXIBILITY IN RAISING THE FLANGE TO THE DESIRED LEVEL. ADDITIONALLY, THE KIT COMES COMPLETE WITH TWO 0.25-INCH BY 3.5-INCH BOLTS, ALONG WITH WASHERS, NUTS, AND FOUR SETSCREWS, PROVIDING ALL THE NECESSARY COMPONENTS FOR A SECURE AND STABLE INSTALLATION. WITH THIS KIT, ADJUSTING TOILET FLANGE HEIGHT BECOMES A STRAIGHTFORWARD PROCESS, ENSURING A PROPER FIT FOR YOUR TOILET. This toilet flange extension kit features a round shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet flange extension kit is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.