Shop All Toilet Repair Parts
American Imaginations
Red Silicone Round G-Max Flapper
Mfr # AI-38434
Zoro # G310535442
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Red
- For Use With Residential/Non-Residential
- Includes G-Max Flapper
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38434
- Zoro # G310535442
- UPC # 627622384341
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Silicone |
Color | Red |
For Use With | Residential/Non-Residential |
Includes | G-Max Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x g-max flapper in red color. THE G-MAX FLAPPER COMES IN A VIBRANT RED COLOR, ADDING A TOUCH OF STYLE TO YOUR PLUMBING FIXTURES. IT IS CONSTRUCTED FROM DURABLE SILICONE MATERIAL, ENSURING LONGEVITY AND RELIABILITY IN YOUR TOILET SYSTEM. WITH ITS SILICONE BUILD, THIS FLAPPER IS DESIGNED TO WITHSTAND THE TEST OF TIME, PROVIDING CONSISTENT PERFORMANCE. ITS RED HUE NOT ONLY ADDS A POP OF COLOR BUT ALSO MAKES IT EASY TO IDENTIFY IN YOUR TOILET TANK. UPGRADE YOUR TOILET WITH THE G-MAX FLAPPER FOR A DURABLE AND VISUALLY APPEALING SOLUTION. This g-max flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This g-max flapper is made with silicone. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- ASC ENGINEERED SOLUTIONS 1-1/4 Blk Coupling (8700158200)
- LEGEND VALVE 3/4" PEX PLUG (460-404NL)
- LDR INDUSTRIES 311 E90-114 ELBOW 1-1/4 GALV 90DEG (311E90-114)
- DANCO Toilet Tank Ball, Plastic, Black, For All Toilets (80800)
- KISSLER Cold Water Stem, Low Lead Brass (FB8553)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUR-WS)
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- PLUMB PAK Flush Valve Seal, For American Standard and Eljer 4 in Valves (K836-96)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- KOHLER Cover, Tank, Close Coupled (1362517-0)
- American Imaginations Toilet Repair Parts