Shop All Toilet Repair Parts
American Imaginations
Red Rubber Round Flush Flapper
Mfr # AI-38445
Zoro # G310535497
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
- For Use With Residential/Non-Residential
- Includes Flush Flapper
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38445
- Zoro # G310535497
- UPC # 627622384457
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Rubber |
Color | Red |
For Use With | Residential/Non-Residential |
Includes | Flush Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush flapper in red color. RUBBER IS THE PREFERRED MATERIAL FOR FLUSH FLAPPERS BECAUSE IT EFFECTIVELY RESISTS THE CORROSIVE EFFECTS OF CHLORINE, ENSURING DURABILITY AND LONG-LASTING PERFORMANCE. THESE UNIVERSAL FLUSH FLAPPERS ARE DESIGNED TO FIT MOST BRANDS OF TOILETS, MAKING THEM A VERSATILE CHOICE FOR REPLACEMENT PARTS. WITH THEIR CHLORINE-RESISTANT RUBBER CONSTRUCTION, YOU CAN COUNT ON THESE FLAPPERS TO MAINTAIN A RELIABLE SEAL IN YOUR TOILET TANK. THIS COMPATIBILITY AND RESILIENCE MAKE THEM A PRACTICAL CHOICE FOR TOILET MAINTENANCE. UPGRADE YOUR TOILETS FLUSHING MECHANISM WITH THESE RELIABLE RUBBER FLUSH FLAPPERS. This flush flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush flapper is made with rubber. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- KOHLER Toilet, Floor Mounted Mount, Elongated, White (6393-0)
- PARKER TRIPLE-LOK - PIPE 90 DEG (8-8 CTX-S)
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- MACCOURT 26x20x6 Plas Util Tub (AT2606)
- SLOAN Handle Repair Kit C77A (C77A)
- ZURN Handle Seal, Plastic (P6000-M9)
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- PLUMB PAK Flush Lever Plastic (PP836-62L)
- FLUIDMASTER Duoflush Dual Flushvalve (550DFR-1P6)
- FLUIDMASTER VALVE SEAL KIT PLASTIC (K-400H-001-P5)
- American Imaginations Toilet Repair Parts