Shop All Toilet Repair Parts
American Imaginations
Plastic Black Toilet Float Ball
Mfr # AI-38650
Zoro # G410794244
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Residential/Non-Residential
- Includes Float Ball
- Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38650
- Zoro # G410794244
- UPC # 627622386505
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Float Ball |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x float ball in black color. THE FLOAT BALL FOR USE IN FLOAT ACTUATED TOILETS IS COLORED BLACK AND IS MADE OF PLASTIC. THIS DESIGN ALLOWS IT TO EFFECTIVELY CONTROL THE WATER LEVEL IN THE TOILET TANK. THE BLACK COLOR PROVIDES A SLEEK AND MODERN APPEARANCE TO THE TOILETS INNER WORKINGS. THE PLASTIC MATERIAL IS DURABLE AND RESISTANT TO WATER DAMAGE, ENSURING THE FLOAT BALLS LONGEVITY. OVERALL, THIS BLACK PLASTIC FLOAT BALL IS A RELIABLE COMPONENT FOR MAINTAINING THE PROPER WATER LEVEL IN YOUR TOILET. This float ball features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This float ball is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- DELTA Delta Brevard Robe Hook, Chrome (IAO20836)
- KOHLER Trip Lever Kit (78423-VF)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- TOTO Flush Valve, Bronze, 1-1/2" Size (TET1LAR#CP)
- ZURN Gasket Spud, 1-1/4 In, EPDM Rubber (P6001-H27)
- KISSLER Handle Steel Flexor, Rubber, PK5 (F-222-3)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- JONES STEPHENS 1-3/4 In. Ss Faucet Hole Cover (C06030)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 548823 0.37 in. Master Plumber Pipe Repair Clamp (548823)
- American Imaginations Toilet Repair Parts