Shop All Toilet Repair Parts
American Imaginations
Chrome Stainless Steel Unique Flush Lever
Mfr # AI-38395
Zoro # G410633710
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Finish Polished
- For Use With Residential/Non-Residential
- Includes Flush Lever
Product Information
- Brand American Imaginations
- MFR # AI-38395
- Zoro # G410633710
- UPC # 627622383955
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 8 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Color | Chrome |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in chrome color. THIS CURVED-STYLE FLUSH LEVER BOASTS A SLEEK CHROME FINISH AND IS CONSTRUCTED FROM DURABLE METAL, ENSURING BOTH ELEGANCE AND LONGEVITY. WITH A GENEROUS SIZE OF 8 INCHES, IT OFFERS AN ERGONOMIC DESIGN FOR EASY AND COMFORTABLE FLUSHING. ITS VERSATILE COMPATIBILITY MAKES IT SUITABLE FOR MOST TOILET BRANDS, MAKING IT A VERSATILE CHOICE FOR REPLACEMENT OR ENHANCEMENT. THE INCLUDED PLASTIC NUT SIMPLIFIES INSTALLATION, MAKING IT A CONVENIENT CHOICE FOR DIY ENTHUSIASTS LOOKING TO UPGRADE THEIR TOILETS FLUSHING MECHANISM. THIS LEVER NOT ONLY ADDS A TOUCH OF SOPHISTICATION TO YOUR BATHROOM BUT ALSO ENSURES EFFICIENT FLUSHING PERFORMANCE. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- LEGRIS Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK (3102 08 10)
- T&S BRASS Lever Handle Kit For - Part# B9K (B9K)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- GINSEY Tool Toilet Seat - Kit (04768001052)
- AMERICAN STANDARD Ultima Iii 2.1 Hp Pump Repair Parts (753922-0070A)
- AMERICAN STANDARD Sensor Assembly, Flush Valve (M970682-0071280A)
- SLOAN Sloan WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF (20001014)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- MASTER TOILET PLUNGER 4"" (MP100-1)
- SUPERIOR TOOL Closet Flange, Super Ring, Metal (21015)
- American Imaginations Toilet Repair Parts