Shop All Toilet Repair Parts
American Imaginations
Blue Round Silicone Power Gravity Flapper
Mfr # AI-38438
Zoro # G610535463
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Blue
- For Use With Residential/Non-Residential
- Includes Power Gravity Flapper
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38438
- Zoro # G610535463
- UPC # 627622384389
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Silicone |
Color | Blue |
For Use With | Residential/Non-Residential |
Includes | Power Gravity Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x power gravity flapper in blue color. THE POWER GRAVITY FLAPPER IN BLUE IS MADE FROM SILICONE MATERIAL. IT FEATURES A UNIQUE DESIGN THAT COMBINES THE FORCE OF GRAVITY WITH A FLAPPER MECHANISM, MAKING IT HIGHLY EFFICIENT IN VARIOUS APPLICATIONS. THE BLUE COLOR ADDS A TOUCH OF AESTHETICS TO ITS FUNCTIONALITY, MAKING IT VISUALLY APPEALING. ITS SILICONE CONSTRUCTION ENSURES DURABILITY AND RESISTANCE TO WEAR AND TEAR, MAKING IT A RELIABLE CHOICE FOR LONG-TERM USE. THIS POWER GRAVITY FLAPPER IN BLUE SILICONE MATERIAL IS A VERSATILE COMPONENT SUITABLE FOR A RANGE OF ENGINEERING AND INDUSTRIAL PURPOSES. This power gravity flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This power gravity flapper is made with silicone. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hidden Kitchen Hand Spray (4381)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8784)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- SLOAN Valv Repair Sloan H541Aa (3308853)
- OATEY Closet Flange, Toilet, PVC Plastic, White (43519)
- JONES STEPHENS 1-1/2 Snap-In Faucet Hole Cover (B10200L)
- BLACK SWAN Wax Ring W/Flange & Gasket (04420)
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" (C53600)
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- American Imaginations Toilet Repair Parts