Shop All Toilet Repair Parts
American Imaginations
Black Rubber-Plastic Unique Flush Actuator Flapper
Mfr # AI-38413
Zoro # G810535546
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber-Plastic
- Color Black
- For Use With Residential/Non-Residential
- Includes Flush Actuator Flapper
- Length 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38413
- Zoro # G810535546
- UPC # 627622384136
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Rubber-Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Flush Actuator Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush actuator flapper in black color. THE FLUSH ACTUATOR FLAPPER IS AN ESSENTIAL COMPONENT OF A TOILETS FLUSHING SYSTEM. IT IS DESIGNED IN A SLEEK BLACK COLOR, ADDING A TOUCH OF AESTHETICS TO THE TOILETS APPEARANCE. THIS FLAPPER IS PRIMARILY CONSTRUCTED FROM A COMBINATION OF RUBBER AND PLASTIC MATERIALS, ENSURING DURABILITY AND A WATERTIGHT SEAL. WHEN THE FLUSH ACTUATOR IS PRESSED, THE BLACK FLAPPER LIFTS, ALLOWING WATER TO FLOW INTO THE TOILET BOWL, EFFECTIVELY INITIATING THE FLUSHING PROCESS. ITS RELIABLE MATERIAL COMPOSITION ENSURES LONG-LASTING FUNCTIONALITY, MAKING IT A CRUCIAL PART OF ANY TOILETS MECHANISM. This flush actuator flapper features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush actuator flapper is made with rubber-plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- DELTA Delta Leland Set Screw & Button Arctic Stainless (RP50585AR)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- KOHLER Seal, Flush Valve (GP83888)
- DANCO Tank Bolt Washer, Rubber, For 516 in Bolts (80352)
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- FLUIDMASTER Fluidmaster Universal Toilet Tank Fill Valve (400A)
- THRIFCO PLUMBING Mini Forced Cup Rubber Sink Plunger (5038031)
- HARVEY Bolwax No. 1 Wax Ring (007005-48)
- SLOAN Sensor Repair Kit, Urinals (EL1500)
- American Imaginations Toilet Repair Parts