Shop All Toilet Repair Parts
American Imaginations
Black Rubber-Plastic Round Snap-In Disk Flapper
Mfr # AI-38414
Zoro # G310535589
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber-Plastic
- Color Black
- For Use With Residential/Non-Residential
- Includes Snap-In Disk Flapper
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-38414
- Zoro # G310535589
- UPC # 627622384143
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Rubber-Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Snap-In Disk Flapper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x snap-in disk flapper in black color. THE SNAP-IN DISK FLAPPER IS AN ESSENTIAL COMPONENT OF MANY TOILET FLUSH SYSTEMS, KNOWN FOR ITS RELIABLE PERFORMANCE. THIS FLAPPER COMES IN A SLEEK BLACK COLOR, BLENDING SEAMLESSLY WITH MOST TOILET DESIGNS. IT IS EXPERTLY CRAFTED FROM A COMBINATION OF RUBBER AND PLASTIC MATERIALS, ENSURING BOTH FLEXIBILITY AND DURABILITY. WHEN ENGAGED, THE SNAP-IN DISK FLAPPER EFFICIENTLY LIFTS TO ALLOW WATER FLOW INTO THE TOILET BOWL, INITIATING THE FLUSHING PROCESS. ITS ROBUST CONSTRUCTION AND BLACK FINISH MAKE IT A DEPENDABLE AND INCONSPICUOUS PART OF YOUR TOILETS MECHANISM. This snap-in disk flapper features a round shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This snap-in disk flapper is made with rubber-plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing (ZUSA-HT-5492)
- HAYWARD FLOW CONTROL 3/4", CPVC, Screen (YSX2007522)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1X1/2X1)
- LAVELLE INDUSTRIES Korky BLK Flapper (54BP)
- CATO TOILET FLAPPER BLACK 3"" (C380100)
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- JONES STEPHENS Am. Std Tank-To-Bowl Kit With Bolts (C03220)
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- SIOUX CHIEF SS Closet Ring (886-MR)
- B & K Trip Lever Lh Chrm (40CH-P-10)
- American Imaginations Toilet Repair Parts