Shop All Toilet Repair Parts
American Imaginations
Black-Chrome Plastic Unique Flush Lever
Mfr # AI-38370
Zoro # G910633715
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black-Chrome
- For Use With Residential/Non-Residential
- Includes Flush Lever
- Length 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38370
- Zoro # G910633715
- UPC # 627622383702
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Plastic |
Color | Black-Chrome |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in black-chrome color. THIS CHROME-COLORED FLUSH LEVER IS CRAFTED FROM DURABLE PLASTIC MATERIAL. ITS FLEXIBLE DESIGN ALLOWS FOR EASY BENDING AND TRIMMING, ENSURING A PRECISE FIT FOR A WIDE RANGE OF TOILET BRANDS. ITS VERSATILE COMPATIBILITY MAKES IT SUITABLE FOR VARIOUS TOILET MODELS, PROVIDING A CONVENIENT SOLUTION FOR REPAIRS AND UPGRADES. WITH ITS SLEEK CHROME FINISH, IT ADDS A TOUCH OF MODERN ELEGANCE TO ANY BATHROOM DECOR. INSTALLING THIS FLUSH LEVER IS HASSLE-FREE AND OFFERS BOTH STYLE AND FUNCTIONALITY FOR YOUR TOILET. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with plastic. The primary color of this product is black-chrome and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing (ZUSA-HT-7175)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- DIXON Constant Torque Worm Gear Clamp, 1-1/4 to 2-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT200L)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 40 (5P616)
- WESTBRASS 1/2" x 12" Flat Head Toilet Supply Riser (D125-50)
- LARSEN SUPPLY CO Eljer 3" Toilet Flapper (04-2159)
- SLOAN Performance Kit 1.6 GPF, Toilets (A1101A)
- PLUMB PAK Seat Disc Screw On (PP835-28)
- KOHLER Piston Assembly, 4"x2-13/16"x1-5/8" Size (K-1157032)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- BLUE MONSTER Closet Bolts (73065)
- American Imaginations Toilet Repair Parts