Shop All Steel Filters
American Imaginations
8.5 in. x 11.25 in. Stainless Steel Range Hood Filter
Mfr # AI-34987
Zoro # G904844318
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Construction Stainless Steel
- Actual Width 8.5
Product Information
- Brand American Imaginations
- MFR # AI-34987
- Zoro # G904844318
- UPC # 627622349876
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 8.5 |
Details
Air Filter Construction | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x range hood filter in chrome color (34987). CHARCOAL FILTER TO FIT BROAN RANGE HOODS. FILTERS ODOUR. 8.5 X 11.25 This range hood filter features a rectangle shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This range hood filter is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 8.5-in. Width (left to right). 11.25-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER FAN CO. JAN FAN Jan Fan I-Beam Mount, Silver (JF-BM)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/2 HP (7CC08)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- DURAFLOW FILTRATION Filters for Nutone 24651-000, G-8590, RHF1101 -11 X 11 X 3/8 (2-Pack) (A60505- 2 Pack)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- DURAFLOW FILTRATION Filters for Miami-Carey 330VP, Nutone 27861-000, G-8666, RHF0835 (A61204- 2 Pack)
- DURAFLOW FILTRATION Filters for Broan 99010033, S97009562, S99010033 - 2 Pack (A68102 - 2 Pack)
- American Imaginations Steel Filters