Shop All Toilet Repair Parts
American Imaginations
4 in. x 3 in. ABS Toilet Flange
Mfr # AI-35473
Zoro # G004844089
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Finish ABS
- Height 4.21
- Installation Position Floor Mount
Product Information
- Brand American Imaginations
- MFR # AI-35473
- Zoro # G004844089
- UPC # 627622354733
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Height | 4.21 |
Width | 4 |
Length | 3 |
Details
Material | ABS |
Color | Black |
Finish | ABS |
Installation Position | Floor Mount |
Features | THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35473). ABS OFFSET CLOSET FLANGE. 4 X 3 INCH. SNAP ON OR OFF METAL RING. 1.5 INCH OFFSET. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 3-in. Depth (back to front). 4.21-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35473). ABS OFFSET CLOSET FLANGE. 4 X 3 INCH. SNAP ON OR OFF METAL RING. 1.5 INCH OFFSET. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 4-in. Width (left to right). 3-in. Depth (back to front). 4.21-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Polypropylene Part E (3E10EPP)
- AMERCAREROYAL Royal Stainless Steel Sponges, PK72 (S730/6)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 1 line, PK50 (601)
- BECK 1-1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723040)
- LARSEN SUPPLY CO Kohl 1B1X Repl Ballcock (2652848)
- BLACK SWAN Toilet Plunger - Plastic 20-1/2" Handle (20400)
- SLOAN Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf (A38A)
- PRIER Ballcock Service Kit Replacement Parts (630-7066)
- THRIFCO PLUMBING 1/4 Inch Closet Flange Extension Ring Replaces Bruco CF250A (4506996)
- ZURN Toilet Repair Kit, 1.6 Gal, Material of Construction: Rubber and Plastic (P6000-ECR-WS1)
- HARVEYS Harvey 00430524 Toilet Urethane Wax Ring (6516553)
- American Imaginations Toilet Repair Parts