Shop All Utility Sink Faucets
American Imaginations
3H4-in. Laundry Sink Faucet CUPC Brass Above Counter In Brass
Mfr # AI-34919
Zoro # G504844473
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Imaginations
- MFR # AI-34919
- Zoro # G504844473
- UPC # 627622349197
- Country of Origin Canada
- Category Utility Sink Faucets
Description
THIS PRODUCT INCLUDE(S): 1x laundry sink faucet in brass color (34919). 4 CC -- ROUGH BRASS FINISH. BRASS WATERWAYS CONNECTIONS. BRASS COMPRESSION CARTRIDGE. RED AND BLUE PVC HANDLES. INCLUDES MOUNTING BRACKETS. ASME A112.18.1. CSA 125.1. This laundry sink faucet features a unique shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This laundry sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This laundry sink faucet is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 5-in. Width (left to right). 8.4-in. Depth (back to front). 3.2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- VNE Valve Repair Kit (BALL-3-KIT-1.50)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- American Imaginations Utility Sink Faucets