Shop All Bathroom Sinks
American Imaginations
30" W, Ceramic Top Set
Mfr # AI-24130
Zoro # G0771455
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 26.5
- Height 7.5
- Finish Enamel Glaze
Product Information
- Brand American Imaginations
- MFR # AI-24130
- Zoro # G0771455
- UPC # 627622241309
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.5 |
Width | 30 |
Depth | 18.5 |
Spout Height | 4.685 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 26.5 |
Finish | Enamel Glaze |
Material | Ceramic |
Style | Transitional |
Spout Reach | 4.685 |
Shape | Rectangle |
Includes Faucet | Yes |
Installation Type | Drop In |
Mounting Location | Center |
Top Thickness | 0.75 |
Series | Roxy |
No. of Bowls | 1 |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- VENTILATION MAXIMUM Wall Exhaust 3in W/9 Pipe Wht (AF3-BL)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- AMEROCK Arrondi Bathroom Kits Golden Champagne (ARRONDIBBZ8)
- KOHLER Spun Glass Vessel Bathroom Sink (2276-B11)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS7)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- American Imaginations Bathroom Sinks