Shop All Toilet Repair Parts
American Imaginations
3 in. x 4 in. ABS Toilet Flange
Mfr # AI-35475
Zoro # G504843926
product price: $55.29
/ea
Sold in multiples of 10 for $552.90
$552.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Finish ABS
- Width 3
- Length 4
Product Information
- Brand American Imaginations
- MFR # AI-35475
- Zoro # G504843926
- UPC # 627622354757
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 3 |
Length | 4 |
Height | 7 |
Details
Material | ABS |
Color | Black |
Finish | ABS |
Installation Position | Floor Mount |
Features | THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35475). 3 X 4 INCHES ABS CLOSET FLANGE. HUB END. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 4-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35475). 3 X 4 INCHES ABS CLOSET FLANGE. HUB END. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 4-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-035)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow (607LT 3/16OD)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO34100JR)
- AMERICAN STANDARD Trip Lever Pro Rh Chrome (7381231-201.0020A)
- JONES STEPHENS Toilet Tank Lever, Universal, BN (T0133BN)
- KOHLER Fill Valve, 747 Refill Rate 17.3% (1149142)
- SLOAN Flushometer Locking Ring, H-552 (5308381)
- OATEY Wax Ring With Sleeve (31195)
- JONES STEPHENS Closet Bolts And White Cap Set (C02150)
- FLUIDMASTER TOILET SUPPLY LINE 12""L (B1T12CS)
- American Imaginations Toilet Repair Parts