Shop All Bathroom Mirrors
American Imaginations
23.5" W, Wood Mirror
Mfr # AI-606
Zoro # G0849380
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 23.5
- Color Dawn Grey
- Material Plywood-Melamine
- Height 35.5
Product Information
- Brand American Imaginations
- MFR # AI-606
- Zoro # G0849380
- UPC # 627622006069
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 23.5 |
Height | 35.5 |
Depth | 0.8 |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 20 |
Series | Xena |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
Item | Wood Mirror |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-melamine. This wood mirror comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- APOLLO EXPANSION PEX 3/4 in. x 100 ft. White PEX-A Expansion Pipe (EPPW10034)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-468)
- DIXON Global Replacement Handle Assembly, Suitable For Use w/ 6 in Aluminum/Brass Global Cam and Groove Co (G600HRPSI)
- ELK SIGNATURE Blabla LED Mirror (1179-007)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- BETTER LIVING Wall Mount Shower Mirror Gray (13872)
- CLEARMIRROR ClearMirror 16104-121224BL Fog Free Shower Lite Clear Mirror 12 x 12 in. (16104-121224BL)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- PERRIN & ROWE Wall Mounted Shaving Mirror In English Gold (U.6918EG)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- American Imaginations Bathroom Mirrors