Shop All Pipe Cements & Primers
American Imaginations
2.08 lb. Blue ABS Cement
Mfr # AI-38867
Zoro # G010836023
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Residential/Non-Residential
Product Information
- Brand American Imaginations
- MFR # AI-38867
- Zoro # G010836023
- UPC # 627622388677
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x abs cement in blue color. THE 946ML ABS CEMENT, FEATURING A BOLD YELLOW COLOR, IS A ROBUST ADHESIVE SOLUTION FOR VARIOUS PROJECTS.SPECIFICALLY DESIGNED FOR BONDING ABS ACRYLONITRILE BUTADIENE STYRENE PLASTICS, THIS CEMENT OFFERS EXCEPTIONAL STRENGTH AND DURABILITY.WITH ITS GENEROUS SIZE OF 946 MILLILITERS, IT PROVIDES A SUBSTANTIAL AMOUNT OF CEMENT FOR EXTENSIVE APPLICATIONS.THE INCLUSION OF A BRUSH IN THE PACKAGE SIMPLIFIES THE APPLICATION PROCESS, ALLOWING FOR PRECISE AND EVEN COVERAGE.WHETHER YOURE WORKING ON PLUMBING INSTALLATIONS, CRAFTING, OR OTHER DIY PROJECTS INVOLVING ABS MATERIALS, THIS YELLOW ABS CEMENT WITH A 946ML SIZE IS A RELIABLE CHOICE FOR CREATING SECURE AND LONG-LASTING BONDS. This abs cement features a unique shape with a modern style. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- MOMENTIVE Almond Silicone Seal Caulker, 10.3 oz Bisque/Almond (GE1705)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- THRIFCO PLUMBING 16 Oz Christy's Red Hot Blue (6622232)
- OATEY Cement, All Purpose, Clear, 16 oz., Low VOC (30834)
- RECTORSEAL PVC Cement, 16 oz., Gray (55963)
- OATEY PVC HD Clear Cement, gal. (31011)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint (13967)
- OATEY Clear Primer, 32 oz. (30753)
- American Imaginations Pipe Cements & Primers