Shop All Bathroom Mirrors
American Imaginations
20" W, LED Backlit Mirror
Mfr # AI-28851
Zoro # G0809404
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Width 20
- Color Aluminum
- Material Aluminum
- Voltage 120V
Product Information
- Brand American Imaginations
- MFR # AI-28851
- Zoro # G0809404
- UPC # 627622288519
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 20 |
Height | 28 |
Depth | 1.5 |
Details
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Voltage | 120V |
Weight | 10 |
Shape | Rectangle |
Item | LED Backlit Mirror |
Style | Modern |
Certification | ETL-ROHS-Energy Star |
Installation Type | Wall Mount |
Watts | 24W |
Description
It features a rectangle shape. This led backlit mirror is designed to be installed as a wall mount led backlit mirror. It is constructed with aluminum. This led backlit mirror comes with a aluminum finish in Aluminum color. This modern led backlit mirror product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB038050MTV)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- CAMDEN ISLE Camden Isle 86308 23.5 x 31.5 in. Perfect Symmetry Bathroom & Vanity Mirror (86308)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- KOHLER Jacquard Framed Mirror (99664-1WA)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- American Imaginations Bathroom Mirrors