Shop All Bathroom Sinks
American Imaginations
18.25" W, Undermount Sink
Mfr # AI-537
Zoro # G0792665
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Weight 5
- Height 7.75
- Width 18.25
- Material Ceramic
Product Information
- Brand American Imaginations
- MFR # AI-537
- Zoro # G0792665
- UPC # 627622005376
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.75 |
Width | 18.25 |
Depth | 13.5 |
Details
Item | Undermount Sink |
Color | Biscuit |
Weight | 5 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Installation Type | Undermount |
Certification | CUPC |
Shape | Rectangle |
Includes Faucet | No |
No. of Bowls | 1 |
Description
It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in Biscuit color. This transitional undermount sink product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Smoky Granite, Four Station Sink, Lavatory System (3644-0015)
- MOEN Arris 5x Magnifying Mirror Brushed Nickel (YB0892BN)
- GENERAL TOOLS Reamer/Countersink, Capacity Up to 3/4 In (196)
- DELTA Delta Lockwood Temperature Knob & Cover - T17 Series Chrome (RP42572)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-0)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape (GVB87024)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- American Imaginations Bathroom Sinks