Shop All Bathroom Sinks
American Imaginations
17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color
Mfr # AI-31761
Zoro # G201024369
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 20
- Width 17
- Finish Enamel Glaze
- Height 8
Product Information
- Brand American Imaginations
- MFR # AI-31761
- Zoro # G201024369
- UPC # 627622317615
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 17 |
Height | 8 |
Depth | 17 |
Width Group | 10-in. - 19-in. |
Details
Item | Undermount Sink |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Undermount Sinks Color | White |
Includes Drains | No |
Certification | CUPC |
Install Type | Undermount |
Overflow | Yes |
Shape | Square |
Style | Modern |
Number of Sinks | 1 |
Hardware Color | Chrome |
Description
It features a square shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This modern undermount sink product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS1202P-6-6)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- STENS Inner Air Filter 100-780 For Kohler 25 083 04-S (100-780)
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr (B112L-P)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Under-Mo (5864-5U-0)
- KOHLER Pinoir Lavatory Basin With 8" Centers (2028-8-0)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-0)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-NY)
- American Imaginations Bathroom Sinks