Shop All Bathroom Sinks
American Imaginations
16.5" W, Undermount Sink
Mfr # AI-27732
Zoro # G0800505
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 10
- Width 16.5
- Finish Enamel Glaze
Product Information
- Brand American Imaginations
- MFR # AI-27732
- Zoro # G0800505
- UPC # 627622277322
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 16.5 |
Depth | 13.25 |
Height | 7.5 |
Details
Item | Undermount Sink |
Mounting Type | Deck Mount |
Color | White |
Weight | 10 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Installation Type | Undermount |
Mounting Location | Center |
Shape | Oval |
Style | Transitional |
Certification | CUPC |
Includes Faucet | No |
Description
It features a oval shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This transitional undermount sink product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Service Kit (1458588-CP)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- DANCO Slip Joint Washers 1-1/4 (36642B)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT (ZUSA-PF-245)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- GERBER Bathroom Sink, 6-3/4 in Bowl Depth (G0012765)
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (922-CP)
- KOHLER Demilav Wading Pool Bathroom Sink (2833-0)
- American Imaginations Bathroom Sinks