Shop All Bathroom Sinks
American Imaginations
15.94" W, Vessel
Mfr # AI-27901
Zoro # G0841717
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color Black Swirl
- Weight 20
- Width 15.94
- Finish Enamel Glaze
Product Information
- Brand American Imaginations
- MFR # AI-27901
- Zoro # G0841717
- UPC # 627622279012
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 15.94 |
Depth | 15.94 |
Height | 5.83 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | Black Swirl |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Style | Transitional |
Installation Type | Above Counter |
Shape | Round |
No. of Bowls | 1 |
Mounting Location | Deck Mount |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Black Swirl color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (F-531-4HNY)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-648)
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- WATTS Rubber Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 Rubber Kit)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-B11)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-0)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- American Imaginations Bathroom Sinks