Shop All Straight Blade Plugs
American Imaginations
15 AMP Unique Black 2 Wire Plug Plastic
Mfr # AI-36918
Zoro # G610519630
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Handle Type Standard
Product Information
- Brand American Imaginations
- MFR # AI-36918
- Zoro # G610519630
- UPC # 627622369188
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Description
THIS PRODUCT INCLUDES: 1x 2 wire plug in black color. THE FLAT 2-WIRE PLUG IS SPECIFICALLY DESIGNED TO PROVIDE A SPACE-EFFICIENT AND LOW-PROFILE CONNECTION SOLUTION. ITS SLEEK DESIGN IS IDEAL FOR APPLICATIONS WHERE MINIMIZING BULK IS ESSENTIAL OR WHERE LIMITED SPACE IS AVAILABLE. THIS TYPE OF PLUG IS COMMONLY UTILIZED IN SCENARIOS THAT REQUIRE A COMPACT AND UNOBTRUSIVE WIRING SOLUTION. WITH ITS FLAT PROFILE, THIS PLUG OFFERS BOTH CONVENIENCE AND EFFICIENCY IN VARIOUS SETTINGS. This 2 wire plug features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8115V)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- THE BRUSH MAN Repl Extension Plug End - Female, Grounded, 3-Prong, 10PK (EXT PLUG-REPL-F)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- American Imaginations Straight Blade Plugs