Shop All Electrical Parts
American Imaginations
1.25 in. Plastic Meter Hub
Mfr # AI-36651
Zoro # G610805214
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Color Grey
- Weight 0.3 lbs
- Includes Meter Hub
- Material Plastic
Product Information
- Brand American Imaginations
- MFR # AI-36651
- Zoro # G610805214
- UPC # 627622366514
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Width | 0.5 in |
Length | 1.25 in |
Details
Description
THIS PRODUCT INCLUDES: 1x meter hub in grey color. THE METER HUB MEASURES 1.25 INCHES IN SIZE AND IS MADE OF PLASTIC MATERIAL. IT IS SPECIFICALLY DESIGNED FOR USE WITH METERING EQUIPMENT. THE PLASTIC CONSTRUCTION PROVIDES DURABILITY WHILE OFFERING RESISTANCE TO CORROSION AND WEATHER ELEMENTS. THE 1.25-INCH SIZE ENSURES A PROPER FIT AND SECURE CONNECTION BETWEEN THE METER HUB AND THE ASSOCIATED EQUIPMENT, ALLOWING FOR EFFICIENT METERING OPERATIONS. This meter hub features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This meter hub is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- VULCAN HART Toggle Switch (00-340324-00009)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- American Imaginations Electrical Parts