Shop All Dehumidifiers
American Imaginations
120-240V Rectangle White Dehumidistat Wall Mount
Mfr # AI-37305
Zoro # G810794295
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Width 0.5 in
- Includes Dehumidistat
- Color White
- Cabinet Material Plastic
Product Information
- Brand American Imaginations
- MFR # AI-37305
- Zoro # G810794295
- UPC # 627622373055
- Country of Origin Canada
- Category Dehumidifiers
Dimensions
Width | 0.5 in |
Power Cord Length | 0.5 in |
Details
Voltage | 120-240V |
Includes | Dehumidistat |
Color | White |
Cabinet Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x dehumidistat in white color. THIS LOW-VOLTAGE DEHUMIDISTAT IS DESIGNED FOR LINE VOLTAGE SYSTEMS OF 24120240V. IT CAN CONVENIENTLY FIT INTO A SINGLE-GANG BOX OR BE EASILY SURFACE MOUNTED FOR INSTALLATION FLEXIBILITY. This dehumidistat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This dehumidistat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- HONEYWELL Hz322 Multi Stage 2H-2C Truezone (HZ322)
- DANFOSS Capac 320 Mfd 115V Round W/Bkt (117U5040)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- PURAERO Compact LGR Dehumidifier, 72 Db, 300 cfm (PA-45-LGR)
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- DRI EAZ F203-A DrizAir 1200 Dehumidifier - 145 Pints (104677)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- American Imaginations Dehumidifiers