Shop All Pipe Cements & Primers
American Imaginations
1.04 lb. White ABS-PVC Cement with Dauber
Mfr # AI-38884
Zoro # G710835951
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Residential/Non-Residential
Product Information
- Brand American Imaginations
- MFR # AI-38884
- Zoro # G710835951
- UPC # 627622388844
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | White |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x abs-pvc cement with dauber in white color. THE ABSPVC CEMENT WITH DAUBER, AVAILABLE IN A 475ML SIZE, IS A RELIABLE CHOICE FOR JOINING PLASTIC PIPES.. THIS PARTICULAR CEMENT IS DESIGNED FOR USE WITH BOTH ABS AND PVC PIPES, OFFERING VERSATILITY IN PLUMBING APPLICATIONS.. WITH ITS WHITE COLOR, IT PROVIDES A CLEAN AND PROFESSIONAL FINISH TO YOUR PIPING PROJECTS.. THE INCLUDED DAUBER APPLICATOR ENSURES PRECISE AND CONTROLLED APPLICATION OF THE CEMENT, REDUCING THE MESS AND ENSURING A STRONG BOND.. WHETHER YOURE A PROFESSIONAL PLUMBER OR A DIY ENTHUSIAST, THE 475ML SIZE IS AMPLE FOR MOST PLUMBING TASKS, MAKING IT A CONVENIENT ADDITION TO YOUR TOOLBOX. This abs-pvc cement with dauber features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Mounting Putty, Removable, 56G, 4/PK, White, PK4 (DUCPTY2)
- PRESTO PATCH PRESTO PATCH 4LB (58505)
- WHITE LIGHTNING Caulk, 5.5 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0005)
- PAWLING Caulk, 10.5 oz, Cartridge, Silver Gray, Hybrid Base (WC-110-0-210)
- OATEY FlowGuard Gold CPVC Cement, 16 oz, Low VOC (31912)
- OATEY PVC Cement, Blue, 4 oz. (30890)
- WELD-ON PVC Gray Extra Heavy Bodied Quart (13981)
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- BLACK SWAN PVC Cement (Clear) Pint - RB (7010)
- WELD-ON Multi-Purpose Clear Medium Bodied Quart (13988)
- OATEY PVC Cement, 8 oz., Gray (31094)
- American Imaginations Pipe Cements & Primers