Shop All Pipe Cements & Primers
American Imaginations
1.04 lb. Blue ABS Cement
Mfr # AI-38866
Zoro # G610835990
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Residential/Non-Residential
Product Information
- Brand American Imaginations
- MFR # AI-38866
- Zoro # G610835990
- UPC # 627622388660
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x abs cement in blue color. THE 473ML ABS CEMENT IN A BRIGHT YELLOW COLOR IS A ROBUST ADHESIVE SOLUTION. SPECIFICALLY FORMULATED FOR BONDING ABS ACRYLONITRILE BUTADIENE STYRENE PLASTICS, THIS CEMENT IS IDEAL FOR VARIOUS APPLICATIONS. WITH ITS GENEROUS SIZE OF 473 MILLILITERS, IT PROVIDES AN AMPLE QUANTITY OF CEMENT FOR LARGER PROJECTS. THE INCLUSION OF A BRUSH IN THE PACKAGE MAKES IT CONVENIENT FOR PRECISE AND UNIFORM APPLICATION. WHETHER YOURE WORKING ON PLUMBING INSTALLATIONS OR OTHER DIY PROJECTS INVOLVING ABS MATERIALS, THIS YELLOW ABS CEMENT WITH A 473ML SIZE IS A RELIABLE CHOICE FOR SECURE AND LONG-LASTING BONDS. This abs cement features a unique shape with a modern style. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/2 pt. (07265)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- OATEY PVC Cement, Clear, 128 oz. (31016)
- OATEY Cement, Low VOC, 8 oz., Yellow (31911)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- WELD-ON Pipe Cement, Brush-Top Can, 16 fl oz (10990)
- American Imaginations Pipe Cements & Primers