Shop All Electric Unit Heaters
American Imaginations
1000W Rectangle White Compact Wall Heater in Stainless Steel
Mfr # AI-37363
Zoro # G210641137
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Includes Compact Wall Heater
- Width 8.12 in
- Mounting Type Wall Mount
- Housing Finish Paint
Product Information
- Brand American Imaginations
- MFR # AI-37363
- Zoro # G210641137
- UPC # 627622373635
- Country of Origin Canada
- Category Electric Unit Heaters
Dimensions
Width | 8.12 in |
Details
Description
THIS PRODUCT INCLUDES: 1x compact wall heater in white color. THE INSTALLATION OF THIS UNIT IS A BREEZE, REQUIRING MINIMAL EFFORT AND TIME. IT EXCELS IN DELIVERING A QUIETER OPERATIONAL EXPERIENCE COMPARED TO OTHER OPTIONS. ITS REMARKABLE VERSATILITY PAIRS SEAMLESSLY WITH ITS ROBUST AND LONG-LASTING CONSTRUCTION, ENSURING IT CAN ADAPT TO VARIOUS SETTINGS AND WITHSTAND EXTENDED USE. THIS SPECIFIC MODEL OFFERS A POWER OUTPUT OF 1000W, OPERATES AT 240V, AND FEATURES AN ATTRACTIVE CLEAN WHITE FINISH. This compact wall heater features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This compact wall heater is made with stainless steel. The primary color of this product is white and it comes with white hardware. 8.12-in. Width left to right. 1.06-in. Depth back to front. 16-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAFB24-SR-S)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- SELKIRK CORPORATION Selkirk 105800 Round Gas Vent Top; 5 In. (7720378)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1LG1G)
- DR INFRARED HEATER Single or 3-Phase 7500-Watt and 10000-Watt Heavy-duty Electric Fan Forced Unit Heater (DR-P2100)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105CAINP3P)
- TPI Hotpod 8 Diameter Inlet Duct Mounted Heater Hardwired, 1440/720W 120V (HP814401202T)
- American Imaginations Heaters & Furnaces