Shop All Pipe Thread Sealants
American Imaginations
0.52 lb. White Teflon Paste
Mfr # AI-38890
Zoro # G910835959
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 0.5 in
- Includes Teflon Paste
- Length 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38890
- Zoro # G910835959
- UPC # 627622388905
- Country of Origin Canada
- Category Pipe Thread Sealants
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Includes | Teflon Paste |
Description
THIS PRODUCT INCLUDES: 1x teflon paste in white color. THE 237ML TEFLON PASTE IS A ROBUST LUBRICANT AND SEALANT METICULOUSLY CRAFTED FOR BOTH METAL AND PLASTIC THREADS. THIS SUBSTANTIAL 237ML SIZE OFFERS AN ABUNDANCE OF PRODUCT, ENSURING YOU HAVE MORE THAN ENOUGH TO COVER A WIDE RANGE OF APPLICATIONS. TEFLON PASTE IS RENOWNED FOR ITS OUTSTANDING LUBRICATING PROPERTIES, SIMPLIFYING THE PROCESS OF ASSEMBLING AND DISASSEMBLING THREADED CONNECTIONS.. BEYOND ITS LUBRICATION BENEFITS, IT FORMS A RELIABLE SEAL THAT EFFECTIVELY SAFEGUARDS AGAINST LEAKS, MAKING IT AN EXCELLENT CHOICE FOR PLUMBING AND AUTOMOTIVE TASKS.. WHETHER YOURE DEALING WITH METAL OR PLASTIC THREADS, THE 237ML TEFLON PASTE IS A DEPENDABLE AND AMPLE SOLUTION THAT GUARANTEES EFFICIENT AND SECURE FASTENING FOR YOUR PROJECTS. This teflon paste features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18546)
- PACER TECHNOLOGY ADHESIVE 5/8 FL OZ FIX ALL (11710375)
- ZORO SELECT Threadlocker, Blue, Medium Strength, Small Screw Liquid, 10 mL Bottle, Pack 5 (2015010)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- LOCTITE Pipe Thread Sealant 0.3 fl oz, Bottle, 554, Red, Liquid (231643)
- HARVEY Gas Leak Detector 2Oz (039300)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- K-FLEX USA K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll, 12PK (800-EL-018)
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, T Plus 2, White, Paste (23631)
- LOCTITE Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw (269078)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-1 Spool (EJS1500.37550)
- American Imaginations Pipe Thread Sealants