Shop All Pipe Thread Sealant Tape
American Imaginations
0.5 in. x 260 in. Yellow Plastic Seal Tape
Mfr # AI-38840
Zoro # G310507449
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Includes Seal Tape
- Overall Width 0.5 in
- Overall Length 260 in
Product Information
- Brand American Imaginations
- MFR # AI-38840
- Zoro # G310507449
- UPC # 627622388400
- Country of Origin Canada
- Category Pipe Thread Sealant Tape
Dimensions
Overall Width | 0.5 in |
Overall Length | 260 in |
Details
Material | Plastic |
Color | Yellow |
Includes | Seal Tape |
Description
THIS PRODUCT INCLUDES: 1x seal tape in yellow color. YELLOW GAS LINE THREAD TEFLON SEAL TAPE IS A CRUCIAL TOOL FOR VARIOUS APPLICATIONS. ITS DISTINCT YELLOW COLOR SIGNIFIES ITS COMPATIBILITY WITH GAS, PROPANE, BUTANE, WATER, OIL, AND CHEMICAL PRODUCTS. WITH DIMENSIONS OF 0.5 X 260, THIS TAPE PROVIDES AMPLE LENGTH FOR MULTIPLE USES. ITS PRIMARY FUNCTION IS TO CREATE A RELIABLE SEAL ON THREADED CONNECTIONS, PREVENTING LEAKS IN GAS AND LIQUID SYSTEMS. WHETHER YOURE WORKING ON PLUMBING, GAS LINES, OR INDUSTRIAL APPLICATIONS, THIS YELLOW TEFLON TAPE IS A DEPENDABLE CHOICE FOR ENSURING TIGHT, SECURE CONNECTIONS. This seal tape features a round shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This seal tape is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 0.5-in. Width left to right. 260-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, 2214 Series, Syringe, No Mix Mix Ratio (2214)
- PERMATEX PA Medium Strength Threadlocker Red GEL 35 gm (27835)
- NASHUA Duct Tape, 1.89" x 60.1 yd., Silver (398N)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Bottle, 554, Red, Liquid (135489)
- AMERICAN IMAGINATIONS 0.5 in. x 260 in. Round Thread Sealing MegaTape in Modern Style (AI-38839)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- SEALEX Joint Sealant, 1/8 in. W, White, 100 ft. L (SX0000-0125-0100)
- SEALEX Joint Sealant, 1/4 in. W, White, 50 ft. L (SX0000-0250-0050)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- American Imaginations Pipe Thread Sealant Tape