Shop All Pipe Thread Sealant Tape
American Imaginations
0.5 in. x 260 in. Round Thread Sealing MegaTape in Modern Style
Mfr # AI-38839
Zoro # G110507465
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Grey
- Includes Thread Sealing MegaTape
- Overall Length 260 in
- Overall Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38839
- Zoro # G110507465
- UPC # 627622388394
- Country of Origin Canada
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 260 in |
Overall Width | 0.5 in |
Details
Material | Plastic |
Color | Grey |
Includes | Thread Sealing MegaTape |
Description
THIS PRODUCT INCLUDES: 1x thread sealing megatape in grey color. THE GREY MEGATAPE, SIZED AT 0.5 X 260, IS A ROBUST THREAD SEALING SOLUTION DESIGNED FOR PROFESSIONALS.. THIS TAPE IS VERSATILE AND CAN BE EFFECTIVELY USED WITH MATERIALS LIKE STAINLESS STEEL, CAST IRON, BRASS, AND CHROME. ITS GREY COLOR IS A DISTINGUISHING FEATURE, MAKING IT EASY TO IDENTIFY FOR SPECIFIC APPLICATIONS. MEGATAPES THICKNESS ENSURES A RELIABLE SEAL, CRUCIAL FOR VARIOUS PLUMBING AND INDUSTRIAL TASKS. WHETHER YOU ARE WORKING WITH STAINLESS STEEL PIPES OR BRASS FITTINGS, THIS MEGATAPE IS A RELIABLE CHOICE FOR ENSURING LEAK-FREE CONNECTIONS. This thread sealing megatape features a round shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This thread sealing megatape is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Width left to right. 260-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant White 600ml Unipac (SIKA-90858)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- FLEX SEAL Flex Seal Lqid Wht 16Oz (LFSWHTR16)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- IMPERIAL Gasket Tape Kit, 7 ft L, 58 in W, Fiberglass (KK0142)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF32)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- FORNEY Forney Industries 75195 0.5 in. x 260 ft. non-Stick Pipe Thread Tape (75195)
- BLUE MONSTER Thread Sealant Tape, 1/2 in, Blue, 520 in (70661)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- American Imaginations Pipe Sealants