Shop All Pipe Thread Sealants
American Imaginations
0.26 lb. White Teflon Paste
Mfr # AI-38889
Zoro # G310835948
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Teflon Paste
- Width 0.5 in
- Length 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38889
- Zoro # G310835948
- UPC # 627622388899
- Country of Origin Canada
- Category Pipe Thread Sealants
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Includes | Teflon Paste |
Description
THIS PRODUCT INCLUDES: 1x teflon paste in white color. THE 118ML TEFLON PASTE IS A HIGHLY EFFECTIVE LUBRICANT AND SEALANT DESIGNED FOR USE WITH BOTH METAL AND PLASTIC THREADS.. WITH ITS GENEROUS 118ML SIZE, IT PROVIDES AMPLE COVERAGE FOR VARIOUS APPLICATIONS, ENSURING YOU HAVE ENOUGH PRODUCT FOR YOUR NEEDS. TEFLON PASTE IS WELL-KNOWN FOR ITS EXCEPTIONAL LUBRICATING PROPERTIES, MAKING THE ASSEMBLY AND DISASSEMBLY OF THREADED CONNECTIONS SMOOTH AND HASSLE-FREE.FURTHERMORE, IT OFFERS A DEPENDABLE SEAL THAT HELPS PREVENT LEAKS, MAKING IT AN IDEAL CHOICE FOR PLUMBING AND AUTOMOTIVE APPLICATIONS.. WHETHER YOURE WORKING WITH METAL OR PLASTIC THREADS, THE 118ML TEFLON PASTE IS A VALUABLE TOOL THAT ENSURES EFFICIENT AND SECURE FASTENING WHILE PROVIDING AMPLE PRODUCT TO TACKLE YOUR PROJECTS. This teflon paste features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP CO ROBERTS WOOD FLOOR ADHESIVE 4 GAL (1407-4)
- UNITED ELCHEM POOLTITE MEDIUM HOT LOW VOC PVC CEMENT, 4 OZ, TRANSLUCENT LIQUID, BLUE (2366S)
- GREAT STUFF Expanding Foam Gun Pro14 (99046685)
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- HARVEY Plumbers Putty Stanless 5Lb (043105)
- RECTORSEAL Pipe Thread Sealant 1.8 fl oz, Tube, Tru-Blu, Blue, Paste (31780)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- HERCULES Pro Dope(R) Thread Sealant 5 gal, Pail, Gray, Paste (15445)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 577, Yellow, Liquid (2068748)
- OATEY Pipe Lubricant, gal., Non-Toxic (30601)
- American Imaginations Pipe Thread Sealants