Shop All Pipe Cements & Primers
American Imaginations
0.26 lb. Purple Purple Primer Cleaner
Mfr # AI-38861
Zoro # G010835897
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- For Use With Residential/Non-Residential
Product Information
- Brand American Imaginations
- MFR # AI-38861
- Zoro # G010835897
- UPC # 627622388615
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Purple |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x purple primer cleaner in purple color. PURPLE PRIMER CLEANER, IN A CONVENIENT 118 ML SIZE, IS AN ESSENTIAL TOOL FOR PREPARING PVC PIPES BEFORE CEMENTING. IT SERVES THE DUAL PURPOSE OF CLEANING AND PRIMING THE SURFACE, ENSURING A SECURE BOND. ONE UNIQUE FEATURE OF THIS CLEANER IS ITS DISTINCTIVE PURPLE COLOR, WHICH REMAINS VISIBLE IN THE JOINTS EVEN AFTER APPLICATION. THIS VISIBILITY IS CRUCIAL FOR INSPECTORS AS IT ALLOWS THEM TO EASILY VERIFY THAT THE PRIMER HAS BEEN APPLIED CORRECTLY. IN SUMMARY, THE 118 ML PURPLE PRIMER CLEANER IS A RELIABLE AND EFFICIENT SOLUTION FOR PVC PIPE PREPARATION IN VARIOUS PLUMBING AND CONSTRUCTION APPLICATIONS. This purple primer cleaner features a unique shape with a modern style. This purple primer cleaner is made with primer-cleaner. The primary color of this product is purple and it comes with purple hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- NEWBORN Caulk Finishing Spatula, 3 In Tapered (SPT3P-OF)
- SCOTCH Vinyl Elec Tape 700 3/4Inx66Ft (4218-BA-40)
- LOCTITE Ultra Gel Super Glue 4G (1363589)
- EZ WELD CPVC Cement, 16 Oz, Orange (20703)
- BLACK JACK Tuff-Seal Gloss Black Asphalt Roof & Flashing Cement 5 gal (6147-9-30)
- OATEY 16 oz ABS Special Milky Clear Cement (OA5214)
- VALTERRA PRODUCTS Abs Cement 0.25 Pint (V46-A050303)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- WELD-ON CPVC Orange Heavy Bodied Quart (13977)
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- American Imaginations Pipe Sealants