Shop All Pipe Thread Sealants
American Imaginations
0.10 lb White Lead Free Solder Paste
Mfr # AI-38860
Zoro # G410835961
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Lead Free Solder Paste
- Length 0.5 in
- Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38860
- Zoro # G410835961
- UPC # 627622388608
- Country of Origin Canada
- Category Pipe Thread Sealants
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Includes | Lead Free Solder Paste |
Description
THIS PRODUCT INCLUDES: 1x lead free solder paste in white color. THE NO 5 LEAD-FREE SOLDER PASTE, WEIGHING 48 GRAMS, IS AN EXCELLENT CHOICE FOR SOLDERING TASKS.IT IS A 100 LEAD-FREE OPTION, MAKING IT ENVIRONMENTALLY FRIENDLY AND SAFE TO USE.THIS SOLDER PASTE NOT ONLY JOINS MATERIALS BUT ALSO EFFECTIVELY CLEANS AND PREPARES SURFACES FOR SOLDERING. ITS ABILITY TO REMOVE SURFACE OXIDATION ENSURES A RELIABLE AND DURABLE SOLDER CONNECTION.WHETHER YOURE WORKING ON ELECTRONIC COMPONENTS OR OTHER APPLICATIONS, THIS LEAD-FREE SOLDER PASTE IS A VALUABLE TOOL FOR ACHIEVING CLEAN AND EFFICIENT SOLDER JOINTS. This lead free solder paste features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- LOCTITE General Adhesives, SUPER BONDER 420 INSTANT ADHESIVE (LOC42061)
- J-B WELD J-B Weld Perma-Lock 13 Ml. Blue Threadlocker (JBW24213)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- BLACK SWAN All Purpose Pipe Dope qt. (02050)
- METALOC Megaloc Thrd Sealant 8Oz (15806)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15806)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- RECTORSEAL Sealant Pipe Thrd #5 8Oz (25551)
- OATEY Bell Gaskey Joint, Pipe Lubricant, 5 gal. (30605)
- American Imaginations Pipe Sealants