Shop All Pipe Thread Sealants
American Imaginations
0.06 lb. White Teflon Paste
Mfr # AI-38888
Zoro # G010836030
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes Teflon Paste
- Length 0.5 in
- Width 0.5 in
Product Information
- Brand American Imaginations
- MFR # AI-38888
- Zoro # G010836030
- UPC # 627622388882
- Country of Origin Canada
- Category Pipe Thread Sealants
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Includes | Teflon Paste |
Description
THIS PRODUCT INCLUDES: 1x teflon paste in white color. THE 29ML TEFLON PASTE IS A VERSATILE LUBRICANT AND SEALANT DESIGNED FOR USE WITH BOTH METAL AND PLASTIC THREADS.. ITS COMPACT 29ML SIZE MAKES IT A CONVENIENT CHOICE FOR VARIOUS APPLICATIONS, OFFERING AMPLE COVERAGE FOR YOUR NEEDS. TEFLON PASTE IS RENOWNED FOR ITS EXCEPTIONAL LUBRICATING PROPERTIES, MAKING IT EASIER TO ASSEMBLE AND DISASSEMBLE THREADED CONNECTIONS.. ADDITIONALLY, IT PROVIDES A RELIABLE SEAL, EFFECTIVELY PREVENTING LEAKS AND ENSURING THE INTEGRITY OF YOUR PLUMBING OR AUTOMOTIVE CONNECTIONS. WHETHER YOURE WORKING WITH METAL OR PLASTIC THREADS, THE 29ML TEFLON PASTE IS A VALUABLE TOOL TO HAVE ON HAND FOR EFFICIENT AND SECURE FASTENING. This teflon paste features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Ultra Liquid Control High Strength Ethyl Cyanoacrylate Super Glue 4 gm (1647358)
- WHITE LIGHTNING White Lightning WL30060 10 oz. White No.3006 Plastic Tube All Purpose Adhesive Caulk (705626)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- MIDLAND METAL PTFE THREAD SEALANT WITH SOFT SET BRUSH, 14 PT, LIQUID, BLUE GREEN, 144 (983100)
- THRIFCO PLUMBING #23551 8-OZ Tube T Plus 2 Pipe Thread Sealant with PTFE, 1/2 P (6311997)
- PERMATEX Pipe Thread Sealant 1.7 fl oz, Tube, High Performance, White, Liquid (56521)
- JACKSON INDUSTRIES Jackson Industries 1.85 Oz Just For Copper Solderless Copper Bonding JFC050 (JFC050)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- OATEY Lube Pvc Pipe Joint Qt (30600)
- THRIFCO PLUMBING #EP-200 2-OZ Epoxy Putty (6311110)
- American Imaginations Pipe Sealants