Shop All Medical Carts & Cabinets
American Hospital Supply
Wall Mounted AED Cabinet, Without Alarm, Small
Mfr # AHS-AEDC-SB
Zoro # G610741437
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- External Dimension 11.63” x 14.75'‘ x 6.75''
- Includes AHS Wall Mounted Magnetic AED Cabinet, AED Readiness Checklist
- Internal Dimension 11.13'' x 11.5" x 7"
- Application Wall-mounted AED cabinet
- For Use With Phillips, Heartsine, Defibtech
Product Information
- Brand American Hospital Supply
- MFR # AHS-AEDC-SB
- Zoro # G610741437
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
External Dimension | 11.63” x 14.75'‘ x 6.75'' |
Size | Small |
Internal Dimension | 11.13'' x 11.5" x 7" |
Details
Style | Non-Alarmed |
Includes | AHS Wall Mounted Magnetic AED Cabinet, AED Readiness Checklist |
Application | Wall-mounted AED cabinet |
For Use With | Phillips, Heartsine, Defibtech |
Item | Defibrillator Cabinet |
Description
The affordable AED cabinets from AHS are made to last. AED cabinets must be installed in a place that is high visibility, easy to access, and where they will be seen in case of an emergency. It's durable, water-resistant, and easy to install. It features a magnetic door for quick access and closure to AED management accessories and is available in two sizes to fit the requirements of different users. Clean, long-lasting appearance with powder-coated paint.
- •Keeps your life-saving gear safe and secure to use anytime, anywhere
- •Powder-coated paint for a durable finish
- •The cabinet comes in two sizes to fit most major AED brands
- •Small cabinet fits Heartsine, Phillips, and Defibtech AEDs
- •Large cabinet fits Zoll and Cardiac Science AEDs
- •Wall mounted installation
- •Includes an AED Readiness Checklist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Single Patient Station, For Dukane (4A3180C)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- NECESSITIES Dental Kit, Toothbrush and Colgate Toothpaste, 5gm Tube, PK 288 (HA-AC-026)
- AMERICAN HOSPITAL SUPPLY Wall Cabinet with Alarm, Large (AHS-AEDC-LA)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, White (GLB6752)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- American Hospital Supply Medical Carts & Cabinets