Sterilization Pouch, 5.5in x 10in, Pack of 2000
Mfr # AHS-SP-5510_CS
Zoro # G610760506
Key Features
- Style 5.5" x 10"
- Package Configuration Case of 2000 (10 Boxes)
Product Information
- Brand American Hospital Supply
- MFR # AHS-SP-5510_CS
- Zoro # G610760506
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Size | 5.5'' x 10'' |
Details
Item | Sterilization Pouch |
Style | 5.5" x 10" |
Package Configuration | Case of 2000 (10 Boxes) |
Description
Whether you are a healthcare professional or a nail technician who often has to use the same tools and instruments on all the patients or clients, it is vital to incorporate high-quality sterilization pouches in your work desk. The sterilization pouches from American Hospital Supply are designed to help you remove bacteria and germs from the commonly used instruments so you can keep them safe and ready for your next patient or client. Dentists can use these pouches to store the sterilized mouth mirror, spoon excavator, scaler, and other such tools to prevent the risk of infection build-up and contamination. Nail technicians can keep the freshly sterilized nail art tools in the pouch to keep them sterilized till the next client shows up. These self-sterilization pouches will help you ensure the safety of your staff and clients or patients.
- •Designed for medical professionals, sterile processing departments, nail techs, and tattoo artists
- •Easy to seal pouches keep essential instruments safe
- •Made with premium-quality materials to ensure proper safety
- •Ideal for everyday use at dental clinics, tattoo parlors, and more
- •Available in various sizes to suit your specific instrument needs and storage requirements
- •For more information view product's Instructions for Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK20 (FIT23005A)
- DEGREE Degree Men Deodorant Invisible Solid Extreme Blast 2.7 oz., PK12 (26560)
- FEDPRO Tub O Scrub Hvy Duty Hand Clnr 18 Oz Btl (FPRTS18)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 100PK (AHS-SC-S4_CS)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm Spoon Tip, 500PK (AHSEC88_CS)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 10PK (AHS-SC-S4_PK)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm - Spoon Tip, 50PK (AHSEC88_BX)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- CABLES & SENSORS Masimo Original Disposable SpO2 Sensor - Neonate, PK20 (2329)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- American Hospital Supply Exam Room Equipment