Shop All Independent Living Aids
American Hospital Supply
Reacher, Claw Style, Non-Slip Pad, 32 Inch, Aluminum
Mfr # AHS-R3-1_EA
Zoro # G910841837
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4"
- Length 32"
- Style Claw Style
Product Information
- Brand American Hospital Supply
- MFR # AHS-R3-1_EA
- Zoro # G910841837
- Country of Origin China
- Category Independent Living Aids
Dimensions
Width | 4" |
Length | 32" |
Details
Item | Claw Style Reacher |
Material | Aluminum |
Style | Claw Style |
Description
TheClaw-Style ReacherfromAmerican Hospital Supplyis the tool you need to perform basic functions independently after surgery. Crafted from premium-grade materials, this reacher ensures a sturdy performance, making it easier to grab heavy objects with ease. It has an aluminum tube that can cover up to 32 inches of distance so you can pick items easily without straining your muscles.
- •Claw-Shaped Design: This expandable reaching aid is an ideal tool for individuals with limited mobility. Featuring a claw-shaped head, it offers a reliable gripping mechanism and securely grabs and holds a variety of objects.
- •Premium Construction: This claw reacher is crafted from premium-quality and medical-grade materials, keeping durability in mind. It has an expandable aluminum tube and rubber grip handle.
- •Better Reach: This aluminum reacher is designed with an expandable tube that can easily extend your reach by up to 32 inches, making it easier to pick items on shelves or other end of the bed without bending or stretching.
- •Slip-Resistant: Featuring a rubber handle and claw, this extendable long reach tool securely grabs and holds items. It will also help you prevent accidental falls or breaking items.
- •Product Specifications: The AHS Claw-Style Reacher with an expandable aluminum tube and a non-slip handle is supplied in a pack of 2. It is an ideal tool for people recovering from surgery and also as a trash picker upper grabber.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5/32" Ball Hex-L® Key (18210)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-817-000)
- AMERICAN HOSPITAL SUPPLY Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum, 2PK (AHS-R1-2_PK)
- AMERICAN HOSPITAL SUPPLY Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum (AHS-R1-1_EA)
- ABLEWARE Buttons for Flo-Trol Vacuum Feeding Cup, 12 per Bag, 12PK (Ableware-745860000)
- COMPU-TTY ADA Compliance Economy Hotel Kit (K-ECMYKITx1)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- BRODA Chair NonLock Reclining Cylinder Piston (CYL-LOCK-KIT-300N)
- INVACARE Reliant Lift Controller (1078275)
- American Hospital Supply Independent Living Aids