Medicine Vial Holder, Mayo Stand
Mfr # AHSMVH_EA
Zoro # G810760498
Product Information
- Brand American Hospital Supply
- MFR # AHSMVH_EA
- Zoro # G810760498
- Country of Origin China
- Category Vial & Bottle Racks
Details
Style | Mayo Stand |
Description
This medicine vial holder from American Hospital Supply is designed to provide to allow clinicians safe access to vials by preventing needle stick injuries caused by one hand holding the vial and another exposed hand the holding medication vial. The holder frees up a hand for clinicians allowing two-handed draws of critical patient medications in a variety of anesthesia, operating room, radiology, obstetrics, pain management, and critical care settings. A secondary benefit of this device is that it reduces instances of improper medication dispensation as the device allows medication vials to be inserted label-side up to improve readability of medicine names. The device includes seven slots to hold a variety of medicine vial sizes to meet your patients unique needs.
- •Hands free medication vial holder provides safe access to medication vials to reduce risk of accidental needle-stick
- •Transparent design offers easy view of medication labels to ensure proper administration
- •Adjustable backside easily attaches to allow any surface up to 1.25" thick
- •Ergonomic design ensures maximum withdraw of costly medications
- •Optional "safety lid" locks vials of different tolerances to prevent movement of the vial during the draw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN A H INC/GOOD EARTH 4Lb Aluminum Sulfate (66505)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- U-VIEW ULTRAVIOLET SYSTEMS LEAK DETECTION LIGHT NANO 5 UV (UV413025)
- CONTROL CO Type K, Beaded Probe (4028)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder for IV Pole (AHSMVH2_EA)
- BEL-ART Tissue Culture Flask Rack, Holds 12x75ml Flasks (246250)
- SP SCIENCEWARE Vial/Bottle Rack, No-Wire, 13mm (F18514-0013)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- American Hospital Supply Vial & Bottle Racks