Disposable Ear Curette, Blue 4 mm Spoon Tip, 500PK
Mfr # AHSEC88_CS
Zoro # G010760489
Key Features
- Material PP
- Package Configuration Case of 500
Product Information
- Brand American Hospital Supply
- MFR # AHSEC88_CS
- Zoro # G010760489
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Disposable Ear Curette |
Material | PP |
Color | Blue |
Package Configuration | Case of 500 |
Description
Our blue curettes are have a spoon tip for especially gentle touch. Disposable curettes reduce the risk of cost contamination and offer enhance patient comfort versus stainless steel ear curettes. These products are disposable and for single use only to reduce the likelihood of cross contamination. The flexible polypropylene handle offers sturdy but giving control to safely navigate the contours of the ear canal, and the spoon tip smoothly navigates the unique contours of the ear canal, while effectively collecting stubborn ear wax in the process. Each curette comes packaged in its own bag allowing for safe, hygienic transport. American Hospital Supply curettes are designed as a safer alternative for cerumen removal versus traditional ear picks and cotton swabs.
- •Each curette independently packaged in pouches to ensure cleanliness
- •Single-use curettes eliminate costs and risk associated with re-sterilization of stainless steel ear curettes
- •Precise curette tips provide more gentle extraction versus cotton swabs. Disposable single-use ear curettes provide a safe means of impacted ear wax removal by eliminating the costs and risks associated with re-sterilizing stainless steel curettes.
- •Spoon tip provides enhanced comfort and precise navigation
- •Durable handle with round tip provides ergonomic and comfortable feel
- •Compare to: Bionix ear curette 6333, Medline ear curette MDS206333
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Wheel Brake, PR (65861)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 5 Person (10109)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- DAP Dynaflex Ultra, 10.1 oz, Brown (7079818217)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm - Spoon Tip, 50PK (AHSEC88_BX)
- AMERICAN HOSPITAL SUPPLY Sterilization Pouch, 5.5in x 10in, Pack of 2000 (AHS-SP-5510_CS)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 100PK (AHS-SC-S4_CS)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 10PK (AHS-SC-S4_PK)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- DEALMED Exam Gown 3 Ply T/P/T Universal, Blue, 50/Cs, 50PK (784082)
- American Hospital Supply Exam Room Equipment