Shop All Socks
American Hospital Supply
Anti-Slip Socks, Extra Large, Gray, 48PK
Mfr # AHS-SS-XL-G6_CS
Zoro # G310741508
product price: $104.99
/pk 48, $2.19/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester + Spandex
- Package Configuration 48
- Application Anti-slip slipper socks
Product Information
- Brand American Hospital Supply
- MFR # AHS-SS-XL-G6_CS
- Zoro # G310741508
- Country of Origin China
- Category Socks
Dimensions
Size | Extra Large |
Details
Color | Gray |
Material | Polyester + Spandex |
Package Configuration | 48 |
Application | Anti-slip slipper socks |
Description
AHS hospital socks are the best way to increase patient comfort and prevent falls. These socks fit any size foot, from small to bariatric. The elastic cuff provides a non-restrictive fit, and the tread on the soles maximizes floor contact and reduces falls. It features latex-free construction and is meant for single-patient use. These economically-priced comfy socks are available in two colors: yellow and gray. The shipping package includes six pairs of AHS slipper socks.
- •Durable polyester + Spandex knit
- •Protects patients from the risk of falls
- •Unique colors allows staff to easily identify patients at risk of falling
- •Loops on the inside for comfort
- •A highly elastic cuff and body create a secure, comfortable fit.
- •Sizes are color-coded.
- •Non-latex
- •Package: 1 x 6 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB0A1HRU001)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 8 (SPT16 8)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- AMERICAN HOSPITAL SUPPLY AHS Anti-Slip Socks, Grip Socks Assorted Colors, One Size Fits Most, 48PK (AHS-SS-OS-A6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 6PK (AHS-SS-XL-G6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Assorted Color Grippy Socks One Size Fits Most, Grip Socks Pack of 6 Pairs, 6PK (AHS-SS-OS-A6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, One Size Fits Most, 48PK (AHS-SS-OS-B6_CS)
- AMERICAN HOSPITAL SUPPLY AHS Anti-Slip Socks, Assorted Colors Yellow, Gray, Blue Extra Large, 48PK (AHS-SS-XL-A6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPELR)
- American Hospital Supply Socks