Shop All Blast Media
American Hawk Industrial
Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag
Mfr # 403
Zoro # G505667965
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Grit 175-325 Mix
Product Information
- Brand American Hawk Industrial
- MFR # 403
- Zoro # G505667965
- Country of Origin United States
- Category Blast Media
Details
Media Grit | 175-325 Mix |
Description
- There can be no doubt that Glass Beads are the world's most popular air blasting media for cleaning and conditioning surfaces.
- The unique characteristic of glass sphere blasting means that surfaces are cleaned, deburred, decorated, and "cold worked," without etching or removal of basic surface material and without imparting ferrous or other undesirable residues.
- Consumption or breakage of beads averages only about 3% per cycle.
- Glass beads are environmentally safe and cause no toxic or erosive hazards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop80X Disc50PK (36320)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 100-200 Grit Fine , 50 Lb Bag (410)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 12-20 Grit Medium , 50 Lb Bag (4004)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag (413)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 60 Grit Coarse 50 Lb Bag (405)
- AMERICAN HAWK INDUSTRIAL Blast media Steel Shot Abrasive 50 Grit , 50 Lb Bag (4001)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- BALLOTINI Glass Beads Blast Media, Coarse (AC (60-120))
- American Hawk Industrial Blast Media