Shop All Sand Blasters
American Hawk Industrial
Handheld Portable Abrasive Blasting Gun, 4 Lb capacity
Mfr # PB1
Zoro # G105667990
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hopper Capacity (Lb.) 4 lb of abrasive
- Application For cleaning small areas quickly
- Air Pressure (PSI) 5 cfm 3/16″ @60 psi min included.
Product Information
- Brand American Hawk Industrial
- MFR # PB1
- Zoro # G105667990
- Country of Origin United States
- Category Sand Blasters
Details
Hopper Capacity (Lb.) | 4 lb of abrasive |
Application | For cleaning small areas quickly |
Air Pressure (PSI) | 5 cfm 3/16″ @60 psi min included. |
Description
4lb Flat Bottom Hand Held Aluminum Blasting Machine, 70-110PSI, For Small Abrasive Blasting Jobs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- DEDECO SUNBURST 6'' TC DISCS YELLOW 80 GRIT (A/O) 40/BX (1884)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx1)
- AMERICAN HAWK INDUSTRIAL Portable Pressure media Blast System, 100 LB capacity (DB0100RC)
- AMERICAN HAWK INDUSTRIAL Small Pressure Media Blaster with Leg Stands, 40 Lb capacity (DB130C)
- AMERICAN HAWK INDUSTRIAL Portable Vacuum Style Abrasive Media Blaster (DB0428)
- AMERICAN HAWK INDUSTRIAL Portable Pressure Blaster System with Remote Control, 250 LB Capacity (DB02500RC)
- ALC Portable Pressure Blaster, 110 dm (40003)
- ECONOLINE Deluxe Kit, Wt 12 Lbs (101804-A)
- ALC Porta Blaster Kit, 80-125 PSI (40015)
- American Hawk Industrial Sand Blasters